SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.) Zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

SKU:SHR1505R

Brand: Fantech

Fantech
Qty Price
$754.95
/ each
$1,457.90 / box (2 units x $728.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
Hertz: 60
Amperage:
?
1.3
Wattage:
?
150
Length (Inches): 23.5
Width (Inches): 17-3/8"
Height (Inches): 17.375
Max Airflow (CFM): 142
Air Flow Capacity (CFM): 50-142
Min Airflow (CFM): 50
Speeds: 3
Weight (lbs): 51 lbs
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech SHR1505R

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:

  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 50-142 CFM (24-67 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechSHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

NICE LITTLE UNIT

By MAGUS57

from THUNDER BAY

Verified Buyer

Comments about SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.):

LIGHT WEIGHT, SMALL IN SIZE

 
5.0

Excellent Buy

By Peter

from St. Paul, MN

Verified Buyer

Comments about SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.):

This ventilator is just outstanding, set on low it is almost silent! It is superbly build in Canada and tested in their harsh winters. I should buy it long time ago as presently I can breathe better, the whole house is so much drier and there is no condensation on the windows despite 18 degrees F outside.[...] Price is unmatchable. Peter

 
5.0

Excellent quality!

By Peter

from St. Paul, MN

Comments about SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.):

I just purchased this product as I have some moisture problem during heating season in Minnesota. Unit "Made in Canada" looks great, solid, well build, very quiet. [...]

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

    Q:

    dos this HRV come's with a remot control unit?.
    Asked on 9/23/2012 by jay

    6 answers

    • VERIFIED BUYER

      A:

      No This does not have a remote

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No. You need to buy a separate unit to control the HRV

      Answered on 9/23/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No there is not a remote...you have to buy the control unit separately and
      it would be up to the buyer whether he/she wants to pay extra for this
      feature.

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, this HRV does not come with a remote control.
      We bought a separate remote transmitter that plus into the outlet, it works just fine.

      Answered on 9/24/2012 by Anonymous
    • VERIFIED BUYER

      A:

      This one did not come with any, must be purchased separately...

      Answered on 9/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      No, you need to purchase a separate control unit.

      Answered on 9/29/2012 by Anonymous
  • SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 3,600 Sq. Ft.)

    Q:

    is this unit easily adaptable to a unico high velocity hvac unit.
    and do i need a seperate relay or board to wire it to the unico system.
    Asked on 8/9/2011 by Anonymous from mass.

    1 answer

    • CUSTOMER CARE

      A:

      You should be able to adapt it. You will need a relay if there is no set of dedicated contacts.

      Answered on 8/9/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?