SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,800/6,600 Sq. Ft.) Zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,800/6,600 Sq. Ft.)

SKU:SHR3005R

Brand: Fantech

Fantech
Qty Price
$1,379.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
Hertz: 60
Amperage:
?
2.7
Wattage:
?
150
Length (Inches): 50-7/8"
Width (Inches): 17-3/8"
Height (Inches): 22.2
Max Airflow (CFM): 231
Air Flow Capacity (CFM): 65-231
Min Airflow (CFM): 65
Speeds: 3
Weight (lbs): 125 lbs
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech SHR3005R

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:

  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Dual aluminum heat recovery cores for high efficiency
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 65-231 CFM (31-109 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 6" side port duct connections

PLEASE NOTE: The product weighs 125 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,800/6,600 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechSHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,800/6,600 Sq. Ft.)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Good value

By Tinknocker

from Newport, VT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,800/6,600 Sq. Ft.):

        Good unit for the money, would have been good if the switch on the unit had HI speed available. The only way to get HI speed is to install a jumper.

        • Was this a gift?:
        • No
         
        5.0

        [...].Exactly what I wanted.

        By John

        from Rainier, WA

        Verified Buyer

        Comments about SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Side Ports (up to 5,800/6,600 Sq. Ft.):

        Great pricing[...]

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers