SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 8" Side Ports (up to 5,800/6,600 Sq. Ft.) Zoom

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 8" Side Ports (up to 5,800/6,600 Sq. Ft.)

SKU:SHR3205RD

Brand: Fantech

Fantech
Qty Price
$1,133.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Duct Size: 8"
Voltage:
?
115v
Hertz: 60
Amperage:
?
2.5
Wattage:
?
300
Length (Inches): 27-7/8"
Width (Inches): 25-1/8
Height (Inches): 20.5
Air Flow Capacity (CFM): 65-267
Max Airflow (CFM): 267
Min Airflow (CFM): 65
Speeds: 3
Weight (lbs): 103 lbs
Warranty: 5 Year Parts
7 Year Motor
Limited Lifetime Warranty on Aluminum Core

Description for Fantech SHR3205RD

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:

  • Powder coated 22-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (4) ebm direct drive external rotor motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Features double doors
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (4) Electrostatic filters (washable)
  • 65-267 CFM (31-126 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 8" side port duct connections

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 8" Side Ports (up to 5,800/6,600 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechSHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 8" Side Ports (up to 5,800/6,600 Sq. Ft.)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good service

By Filtration

from Candia, NH

Verified Buyer

Comments about SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 8" Side Ports (up to 5,800/6,600 Sq. Ft.):

Good product and helpfull service when needed.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 8" Side Ports (up to 5,800/6,600 Sq. Ft.)

    Q:

    This unit has doors on each face. is access required to both doors to change both cores or can all maintenance be accomplished from one side?
    Asked on 4/4/2012 by reasonable person

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, this unit only has an access door on one side.

      Answered on 4/5/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?