SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (250-690 CFM) Zoom

SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (250-690 CFM)

SKU:SHR6904

Brand: Fantech

Fantech
Qty Price
$1,728.95
/ each
In Stock at Supplier! Ships in 2-3 Days

Specs

Application: Commercial
Duct Size: 8" x 14"
14"
8"
Voltage:
?
120v
Hertz: 60
Amperage:
?
5.5
Blower: 115v
60 Hz
2.7 Amps
Phase: 1
Max Airflow (CFM): 690
Length (Inches): 36.3"
Min Airflow (CFM): 250
Width (Inches): 36.3"
Height (Inches): 24
Air Flow Capacity (CFM): 250-690
Speeds: 3
Weight (lbs): 225 lbs
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech SHR6904

The SHR 6904 Commercial Heat Recovery Ventilation system (HRV) complements today's tight buildings. Fantech Heat Recovery Ventilators (HRV) are designed to supply air into a building while exhausting an equal amount of contaminated air to the outside. The aluminum heat exchange core transfers sensible energy between air steams resulting in tempering of the supply air and reduced loads on the HVAC system.

Features:

  • Powder coated 20-gauge galvanized steel cabinets
  • Fully insulated with 1" foil-faced fiberglass insulation to prevent condensation
  • Blowers - (2) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-pull configuration
  • Three speeds
  • Fan shutdown defrost
  • MERV1 washable filters
  • 250-690 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side

PLEASE NOTE: The product weighs 225 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SHR Series Commercial Heat Recovery Ventilator w/ Fan Shutdown Defrost (250-690 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons