SHR Series Commercial Heat Recovery Pool Ventilator w/ Recirculation Defrost (350-800 CFM) Zoom

SHR Series Commercial Heat Recovery Pool Ventilator w/ Recirculation Defrost (350-800 CFM)

SKU:SHR8005R

Brand: Fantech

Fantech
Qty Price
$2,242.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Application: Commercial
Duct Size: 20"
8"
8" X 20"
Voltage:
?
120v
Hertz: 60
Amperage:
?
5.4
Blower: 115v
60 Hz
2.7 Amps
Phase: 1
Min Airflow (CFM): 350
Max Airflow (CFM): 800
Length (Inches): 36"
Height (Inches): 35
Width (Inches): 36.4"
Air Flow Capacity (CFM): 350-800
Speeds: 3
Weight (lbs): 217 lbs
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech SHR8005R

The Fantech SHR8005R is designed to provide an economical solution for high humidity applications such as indoor swimming pools, spas and fitness facilities. The higher humidity generation rate in these applications leads to annoying window condensation, mold and structure deterioration. It's designed to reduce the occurrence of condensation in the indoor environment by first operating in recirculation mode, moving air around the structures, sweeping windows dry and eliminating troublesome cold spots, then switching to air exchange mode as needed. Air exchange mode simply exhausts humid air to the outside and replaces it with drier air from outside. The airstreams are separated by an energy efficient heat recovery core which uses the energy in the exhaust air to lower the load on the HVAC system. Automatic defrost and provisions for condensation are standard.

Features:

  • Powder coated 20-gauge G90 galvanized steel cabinet
  • Fully insulated with 1" & 2" on outdoor air side foil-faced high density foam for condensation control
  • Blowers - (2) maintenance-free Ebm-Papst backward inclined motorized impellers
  • Aluminum heat recovery cores
  • Dual service doors & reversible electrical box
  • Push-push configuration
  • Three speeds
  • Recirculation defrost design
  • MERV1 washable filters
  • 350-800 CFM @ 0.4" w.g.
  • External low voltage contacts
  • Full length drain pan
  • Outdoor ducts on the same side
  • By-Pass Module (BPM0820P) for recirculation

PLEASE NOTE: The product weighs 217 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SHR Series Commercial Heat Recovery Pool Ventilator w/ Recirculation Defrost (350-800 CFM)

Q&A: Ask the Questions, share answers