VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.) Zoom

VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)

SKU:VHR1404

Brand: Fantech

Fantech
VHR1404 has been discontinued.
Direct Replacement:
SKU: VHR150
Brand: Fantech
0

Resources

Specs

Duct Size: 6"
Voltage:
?
120v
Hertz: 60
Amperage:
?
1.3
Wattage:
?
150
Length (Inches): 23-3/4"
Width (Inches): 17-1/4"
Height (Inches): 16.25
Min Airflow (CFM): 50
Air Flow Capacity (CFM): 50-149
Max Airflow (CFM): 149
Speeds: 3
Weight (lbs): 52 lbs
Warranty: 7-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
5-Year Limited Warranty on Other Component Parts

Description for Fantech VHR1404

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:

  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Continuous exhaust only model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 50-149 CFM (24-70 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 6" top port duct connections

VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechVHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great Size

By JR

from Sudbury, Ontario

Comments about VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.):

I got this unit installed last week and what a difference it made in my 60 year old house. I finally have fresh air. This unit is affordable and does work well.

 
5.0

This is a high quality, well built unit

By Relentless

from Michigan

Verified Buyer

Comments about VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.):

I installed this unit to lower the humidity and add fresh air to my house. It does that very well. I will run it on low speed 90% of the time. High speed seems to be noisy. To control this unit properly a Fantech controller must be used.

 
5.0

greta product

By BSR Systems INC

from Augusta, Maine

Verified Buyer

Comments about VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.):

Great product graet price

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)

    Q:

    Does this product have a damper port to control the airflow for balancing
    Asked on 10/4/2011 by Sly

    1 answer

    • CUSTOMER CARE

      A:

      It does, according to the manufacturer.

      Answered on 10/5/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?