Description
A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Top port design fits in tight spaces
  • Super compact size
  • Includes easy-mount wall bracket
  • 3-speed ventilation
  • Uses low voltage controls
  • No balancing required
  • Automatic exhaust defrost allows units to always stay in ventilation mode
  • 3' plug-in power cord
  • (2) Electrostatic filters (washable)
  • 64-67 CFM (31-32 L/s) at 0.3" wg or 55-56 CFM (26 L/s) at 0.4" wg
  • 4" top port duct connections
Read more
Specs
Duct Size:
4"
Voltage:
115v
Hertz:
60
Amperage:
0.36
Wattage:
40
Length (Inches):
21-1/2"
Width (Inches):
10-3/16"
Height (Inches):
15.625
Max Airflow (CFM):
104
Min Airflow (CFM):
42
Air Flow Capacity (CFM):
67
Speeds:
3
Weight (lbs):
26 lbs.
Warranty:
5 Year Parts
7 Year Motor
Limited Lifetime Warranty on Aluminum Core
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A