VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 5" Top Ports (up to 1,400 Sq. Ft.) Zoom

VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 5" Top Ports (up to 1,400 Sq. Ft.)

SKU:VHR704R

Brand: Fantech

Fantech
Qty Price
$553.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
3

Specs

Duct Size: 5"
Voltage:
?
115v
Hertz: 60
Amperage:
?
0.4
Wattage:
?
40
Length (Inches): 21-1/2"
Width (Inches): 10-3/16"
Height (Inches): 15.625
Min Airflow (CFM): 43
Max Airflow (CFM): 91
Air Flow Capacity (CFM): 67
Speeds: 3
Weight (lbs): 26 lbs.
Warranty: 3-Year Limited Warranty on Motor
Limited Lifetime Warranty on Aluminum Core
3-Year Limited Warranty on Electrical Components

Description for Fantech VHR704R

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:

  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Top port design fits in tight spaces
  • Super compact size
  • Includes easy-mount wall bracket
  • 3-speed ventilation
  • Uses low voltage controls
  • Automatic exhaust defrost allows units to always stay in ventilation mode
  • Equipped w/ recirculation defrost feature
  • 3' plug-in power cord
  • (2) Electrostatic filters (washable)
  • 64-67 CFM (31-32 L/s) at 0.3? wg or 55-56 CFM (26 L/s) at 0.4" wg
  • 5" top oval port duct connections w/ integrated balancing damper and balancing port

VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 5" Top Ports (up to 1,400 Sq. Ft.)

REVIEW SNAPSHOT®

by PowerReviews
FantechVHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 5" Top Ports (up to 1,400 Sq. Ft.)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By GJack

from Cumberland, RI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 5" Top Ports (up to 1,400 Sq. Ft.):

        I am a professional installer and I can say that the quality of this product surpassed my expectations. I have used Lifebreath and I find this product superior. The internal core heat exchanger actually has a handle that you grab and slide the whole core out easily to be washed in your sink or with a hose. The motors are high quality and super quiet. The control board connections are simple and easily accessible. I recommend using the ECO-TOOUCH control with this unit. I also used the Fantech supply and exhaust hoods for the intake and exhaust on the outside of the home. The CG series finish grilles are great for finish outlets in the home. The are adjustable and very attractve.

         
        5.0

        I am pleased

        By smccleme

        from Chilliwack, BC

        Verified Reviewer

        Comments about VHR Series Heat Recovery Ventilator w/ Fan Shutdown Defrost, 5" Top Ports (up to 1,400 Sq. Ft.):

        Shipping was immediate and fast. Five business days to get it across the country, and it took me a couple hours to pick it up across the border and bring it into Canada. No duty as its Canadian made. I have only had it running a few days, but it seems like a well built unit. Not overly complex which is good. Very light, powerful, quiet fans. If you have any basic DIY skills you can easily install yourself. If you are using your existing duct work, all necessary parts available at local building store. I did a modified cross install - intake air is taken from the furnace return duct and outflow air is returned to the outflow air from furnace. All 5" ducts, and I used a dremel tool to cut my two holes in the existing duct work. If you have a ECM furnace blower you're in great shape, and should just run it all the time while the HRV is running. You can link them together. I didn't. My PSC furnace blower uses 600 watts and blows too much air, so I added three 6" inline duct fans that run all the time in the existing furnace duct. With the HRV, they push enough air and only use 105 watts in total. If you like information (like what mode your system is actually in) and cool green lights, I'd recommend getting the EDF5 controller. Although not overly intuitive, and lacking on instructions, once you get it figured out it's truly a set and forget setup that always ensures your house air is fresh. Nicest part about it all is that it qualifies for a Canadian Ecoenergy grant and will not cost me a dime (other than my time and energy).

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons