WC Series Variable Speed Control with On/Off Switch (5A) Zoom

WC Series Variable Speed Control with On/Off Switch (5A)

SKU:WC15

Brand: Fantech

Fantech
Qty Price
$15.95
/ each
$152.50 / box (10 units x $15.25)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Product Type: Control
Voltage:
?
115v
Amperage:
?
5
Warranty: 5-Year Warranty

Description for Fantech WC15

The WC15 is a rotary type variable speed controller with an on/off switch. Brushed aluminum switch plate and screws included. Fits standard single gang box.

WC Series Variable Speed Control with On/Off Switch (5A)

REVIEW SNAPSHOT®

by PowerReviews
FantechWC Series Variable Speed Control with On/Off Switch (5A)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Works Fine

By T

from KS

Verified Buyer

Comments about WC Series Variable Speed Control with On/Off Switch (5A):

Wired it up and it worked like it should.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • WC Series Variable Speed Control with On/Off Switch (5A)

    Q:

    will this work with my ventless blower moter
    Asked on 11/18/2014 by big mike from new jersey

    1 answer

    • VERIFIED BUYER

      A:

      Hi, I am not an expert but it depends if the blower motor is rated for a variable speed control. I quickly looked at fireplace vent less blowers and a lot of them come with a variable speed switches. This variable switch is rated at 5 amps, (600 watts) so the blower amp/watt rating cannot exceed the 5 amps. My guess is it should work as long as the motor amps do not exceed 5 amps.

      Answered on 11/20/2014 by Anonymous
  • WC Series Variable Speed Control with On/Off Switch (5A)

    Q:

    Is this compatible with an RVF6XL Exhaust Fan?
    Asked on 11/5/2012 by Micycle from Brooklyn, NY

    4 answers

    • VERIFIED BUYER

      A:

      Yes, the variable controller has a 5amp limit. The fan mentioned is 1.5
      amp and is fully controllable according to data sheet.

      Answered on 11/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I have mine running a Fantech FG4XL so I'd assume it should work. It works
      great on mine!

      Answered on 11/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Yes, it is. I used it on a Fantech 6" centrifugal fan mounted in the attic and it worked fine. The same type motor is used in the RVF6XL exhaust fan so it should work fine.

      Answered on 11/5/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Will control the fan so long as the maximum opeating load is 110 - 120 volts and the fan does not draw more than 10 amps.

      Answered on 11/5/2012 by Anonymous
Displaying questions 1-2

Do you have a question about this product?