1-Speed 3000 RPM 1/42 HP Trane Draft Inducer Motor (115V) Zoom

1-Speed 3000 RPM 1/42 HP Trane Draft Inducer Motor (115V)

SKU:A361

Brand: Fasco

Fasco
Qty Price
$138.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Voltage:
?
115v
Amperage:
?
1.6
Speeds: 1
Horse Power:
?
1/42
RPM: 3000
OEM: Trane
Rotation: CW
Bearings: Ball
Type: Shaded Pole

Description for Fasco A361

1-Speed 3000 RPM 1/42 HP Draft Inducer Motor (115V)

Replaces Trane 7002-2558

**Note: Image may not represent actual product**

1-Speed 3000 RPM 1/42 HP Trane Draft Inducer Motor (115V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons