3" 825YD Reduced Pressure Zone Assembly (Lead Free) Zoom

3" 825YD Reduced Pressure Zone Assembly (Lead Free)

SKU:0122940

Brand: Febco

Febco
Qty Price
$1,684.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
3

Specs

Size: 3"
Weight (lbs): 213 lbs
Max Pressure (PSI): 175 psi
175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Application: Plumbing
Material: Cast Iron
Product Type: Backflow Preventer
Features: Lead Free

Description for Febco 0122940

**Lead Free

Lead Free Series 825YD DuraCheck In-Line Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and NRS or OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 213 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" 825YD Reduced Pressure Zone Assembly (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons