Description
**Lead Free

MasterSeries® LF860 Lead Free* Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).

Features:
  • Inline Serviceable Assembly
  • No Special Tools Required for Servicing
  • Captured Modular Spring Assembly
  • Reversible & Replaceable Discs
  • Field Replaceable Seats
  • Ductile Iron Valve Body Design
  • Stainless Steel Check Components
  • Modular Pressure Differential Relief Valve
  • Repairable Pressure Differential Relief Valve
  • Clapper Check Assembly
  • Captured O-ring Design
Read more
Specs
Size:
3"
Weight (lbs):
213 lbs
Max Pressure (PSI):
175
175
Water Temperature:
32°F to 140°F
Hydrostatic Test Pressure:
350 PSI
Connection Type:
Flanged
Application:
Plumbing
Material:
Cast Iron
Product Type:
Backflow Preventer
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A