Description
**Lead Free

Please Note: Item does not come included with NRS or OSY shutoff valves.

MasterSeries® Lead Free 880V Configurable Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and NRS or OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).
Read more
Specs
Product Type:
Backflow Preventer
Size:
4"
Weight (lbs):
350 lbs
Max Pressure (PSI):
175
175
Water Temperature:
32°F to 140°F
Hydrostatic Test Pressure:
350 PSI
Connection Type:
Flanged
Application:
Plumbing
Material:
Cast Iron
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A