1-1/4" 650A Wye Strainer (Lead Free) Zoom

1-1/4" 650A Wye Strainer (Lead Free)

SKU:0122978

Brand: Febco

Febco
Qty Price
$46.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Material: Bronze
Connection Type: Threaded
Application: Plumbing
Pressure Rating: 200 psi
Features: Lead Free

Description for Febco 0122978

**Lead Free

Lead Free Series 650A "Y" Pattern Strainers are installed in water piping systems to protect expensive equipment (such as backflow preventers) from damage or failure that can be caused by foreign material in the pipeline. Maximum Working Pressure: 200psi (13.8 bar).
Features:

  • Unplugged, NPT blowoff connections are situated on cover.
  • Recessed screen seats assure accurate screen alignment.
  • Screens are 304 stainless steel
  • 1-1/4" 650A Wye Strainer (Lead Free)

    REVIEW SNAPSHOT®

    by PowerReviews
    Febco1-1/4" 650A Wye Strainer
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Good option to reduce contamination

    By Handyman

    from Whitehouse, OH

    Verified Buyer

    Comments about 1-1/4" 650A Wye Strainer:

    Good quality filter for the price. I used this strainer in a boiler install instead of the common trap.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers