3" 805YD Double Check Valve Assembly (Lead Free) Zoom

3" 805YD Double Check Valve Assembly (Lead Free)


Brand: Febco

Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out



Size: 3"
Weight (lbs): 220 lbs
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Application: Plumbing
Material: Ductile Iron
Features: Lead Free

Description for Febco 0124522

**Lead Free

Note: Does not come with gate valves

Lead Free Series 805YD Double Check Valve Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature a ductile iron body and all stainless steel check assemblies. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 240 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" 805YD Double Check Valve Assembly (Lead Free)

Q&A: Ask the Questions, share answers