2-1/2" 850 Double Check Valve Assembly (Lead Free) Zoom

2-1/2" 850 Double Check Valve Assembly (Lead Free)


Brand: Febco

Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out



Size: 2-1/2"
Weight (lbs): 203 lbs
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Application: Plumbing
Material: Cast Iron
Product Type: Backflow Preventer
Features: Lead Free

Description for Febco 0124533

**Lead Free

MasterSeries® LF850 In-Line Design Double Check Valve Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature an epoxy coated ductile iron body and NRS resilient wedge gate valves. Optional OSY RW gate valves are available. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 203 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2-1/2" 850 Double Check Valve Assembly (Lead Free)

Q&A: Ask the Questions, share answers