3" 850 Double Check Valve Assembly (Lead Free) Zoom

3" 850 Double Check Valve Assembly (Lead Free)

SKU:0124534

Brand: Febco

Febco
Qty Price
$1,338.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 3"
Weight (lbs): 213 lbs
Max Pressure (PSI): 175
175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Application: Plumbing
Material: Cast Iron
Product Type: Backflow Preventer
Features: Lead Free

Description for Febco 0124534

**Lead Free

MasterSeries® 850 In-Line Design Double Check Valve Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature an epoxy coated ductile iron body and NRS resilient wedge gate valves. Optional OSY RW gate valves are available. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 213 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" 850 Double Check Valve Assembly (Lead Free)

Q&A: Ask the Questions, share answers