4" Configurable Design Double Check Valve Assembly (Lead Free) Zoom

4" Configurable Design Double Check Valve Assembly (Lead Free)

SKU:0124544

Brand: Febco

Febco
Qty Price
$1,778.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 4"
Weight (lbs): 320 lbs
Max Pressure (PSI): 175 psi
175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Application: Plumbing
Material: Ductile Iron
Features: Lead Free

Description for Febco 0124544

**Lead Free

MasterSeries® Lead Free 870V Configurable Design Double Check Valve Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature an epoxy coated ductile iron body and are available with NRS or OSY resilient wedge gate valves. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 320 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4" Configurable Design Double Check Valve Assembly (Lead Free)

Q&A: Ask the Questions, share answers