1" 860 Reduced Pressure Zone Assembly (Lead Free) Zoom

1" 860 Reduced Pressure Zone Assembly (Lead Free)

SKU:0683002

Brand: Febco

Febco
Qty Price
$268.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
3

Specs

Size: 1"
Weight (lbs): 9.2 lbs.
Features: Lead Free
Product Type: Backflow Preventer
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Material: Bronze
Connection Type: Female Threaded

Description for Febco 0683002

**Lead Free

LF860 Lead Free, Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a Lead Free* bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

1" 860 Reduced Pressure Zone Assembly (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons