2" 825Y Reduced Pressure Zone Assembly (Lead Free) Zoom

2" 825Y Reduced Pressure Zone Assembly (Lead Free)

SKU:0683010

Brand: Febco

Febco
Qty Price
$613.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 2"
Weight (lbs): 29 lbs
Features: Lead Free
Product Type: Backflow Preventer
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Material: Bronze
Connection Type: Female Threaded

Description for Febco 0683010

**Lead Free

Series LF825Y Lead Free* "Y" Pattern Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a Lead Free* bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

2" 825Y Reduced Pressure Zone Assembly (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
Febco3/4" 825Y Reduced Pressure Zone Assembly
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Design allows for quick easy repairs.

By A1 Backflow Testing

from Casa Grande, AZ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" 825Y Reduced Pressure Zone Assembly:

        I prefer Febco for their ease of repairs allowing repair to any individual componentof the device.

        • Was this a gift?:
        • No
         
        5.0

        iwould use product again

        By ford store

        from peoria az

        Verified Buyer

        Comments about 2" 825Y Reduced Pressure Zone Assembly:

        good product

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers