Description
**Lead Free

LF850 Lead Free, In-Line Design Double Check Valve Assemblies are designed to prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature a Lead Free* bronze body and threaded ball valve end connections. Maximum Working Pressure: 175psi (12.1 bar).
Read more
Specs
Size:
1-1/4"
Weight (lbs):
16 lbs
Features:
Lead Free
Max Pressure (PSI):
175
Water Temperature:
32°F to 140°F
Hydrostatic Test Pressure:
350 PSI
Material:
Bronze
Product Type:
Backflow Preventer
Connection Type:
Female Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A