3/4" 850 Double Check Valve Assembly Zoom

3/4" 850 Double Check Valve Assembly

SKU:1112

Brand: Febco

Febco
Qty Price
$107.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Weight (lbs): 5 lbs
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Material: Bronze
Product Type: Backflow Preventer
Connection Type: Female Threaded

Description for Febco 1112

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683039 is recommended.

Febco MasterSeries 850 In-Line Design Double Check Valve Assemblies are designed to prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature a bronze body and threaded ball valve end connections.

The FEBCO Series 850 Double Check Valve Assemblies are designed for non-health hazard applications.

3/4" 850 Double Check Valve Assembly

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?