Description
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683041 is recommended.

Febco MasterSeries 850 In-Line Design Double Check Valve Assemblies are designed to prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature a bronze body and threaded ball valve end connections.

The FEBCO Series 850 Double Check Valve Assemblies are designed for non-health hazard applications.
Read more
Specs
Size:
1-1/4"
Weight (lbs):
16 lbs
Max Pressure (PSI):
175
Water Temperature:
32°F to 140°F
Hydrostatic Test Pressure:
350 PSI
Material:
Bronze
Product Type:
Backflow Preventer
Connection Type:
Female Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A