2" 860 Reduced Pressure Zone Assembly Zoom

2" 860 Reduced Pressure Zone Assembly


Brand: Febco

Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 2"
Weight (lbs): 24.8 lbs.
Product Type: Backflow Preventer
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Material: Bronze
Connection Type: Female Threaded

Description for Febco 1316

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683005 is recommended.

MasterSeries 860 Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

2" 860 Reduced Pressure Zone Assembly

Q&A: Ask the Questions, share answers