3" 876V MasterSeries Configurable Design Double Check Detector Assembly Zoom

3" 876V MasterSeries Configurable Design Double Check Detector Assembly

SKU:22401

Brand: Febco

Febco
Qty Price
$1,932.05
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Product Type: Double Check Detector Assemblies
Size: 3"
Weight (lbs): 300 lbs
Max Pressure (PSI): 175 psi
175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Application: Plumbing
Material: Ductile Iron

Description for Febco 22401

MasterSeries® 876V Configurable Design Double Check Detector Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They are used primarily on fire sprinkler and standpipe systems requiring detection of unauthorized water use. They feature a ductile iron body and should be installed vertically. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 300 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" 876V MasterSeries Configurable Design Double Check Detector Assembly

Q&A: Ask the Questions, share answers