Description
MasterSeries® 876V Configurable Design Double Check Detector Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They are used primarily on fire sprinkler and standpipe systems requiring detection of unauthorized water use. They feature a ductile iron body and should be installed vertically. Maximum Working Pressure: 175psi (12.1 bar).
Read more
Specs
Product Type:
Double Check Detector Assemblies
Size:
4"
Weight (lbs):
330 lbs
Max Pressure (PSI):
175
175
Water Temperature:
32°F to 140°F
Hydrostatic Test Pressure:
350 PSI
Connection Type:
Flanged
Application:
Plumbing
Material:
Ductile Iron
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A