6" 880V MasterSeries Configurable Design Reduced Pressure Zone Assembly Zoom

6" 880V MasterSeries Configurable Design Reduced Pressure Zone Assembly

SKU:2328

Brand: Febco

Febco
2328 has been discontinued.
Direct Replacement:
SKU: 0122948
Brand: Febco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Product Type: Backflow Preventer
Size: 6"
Weight (lbs): 530 lbs
Max Pressure (PSI): 175
175 psi
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Material: Cast Iron

Description for Febco 2328

Please Note: Item does not come included with NRS or OSY shutoff valves.

Series 880V MasterSeries® Configurable Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and NRS or OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 530 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" 880V MasterSeries Configurable Design Reduced Pressure Zone Assembly

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons