4" DuraCheck In-Line Design Double Check Detector Assembly Zoom

4" DuraCheck In-Line Design Double Check Detector Assembly

SKU:67000026

Brand: Febco

Febco
67000026 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 4"
Weight (lbs): 515 lbs
Max Pressure (PSI): 175
175 psi
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Material: Ductile Iron

Description for Febco 67000026

Series 806YD DuraCheck In-Line Design Double Check Detector Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They are used primarily on fire sprinkler and standpipe systems requiring detection of unauthorized water use. They feature a ductile iron body and stainless steel spring assemblies for corrosion resistance. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 515 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4" DuraCheck In-Line Design Double Check Detector Assembly

Q&A: Ask the Questions, share answers