3/4" 765 Pressure Vacuum Breaker Zoom

3/4" 765 Pressure Vacuum Breaker

SKU:765DBV

Brand: Febco

Febco
Qty Price
$65.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 150
Max Temp (F): 140°F
Hydrostatic Test Pressure: 300 PSI
Application: Plumbing
Material: Bronze
Height: 6.5"
Connection Type: Female Threaded

Description for Febco 765DBV

Series 765 Pressure Vacuum Breakers are designed to be installed to provide protection against back siphonage of toxic or non-toxic liquids. They feature a durable bronze body and a check valve and air opening port in one assembly. Maximum Working Pressure: 150psi (10.3 bar).

Features:

  • All bronze body for durability. One check valve and an air opening port in one assembly.
  • Lightweight poppet seals air opening under minimum flow conditions.
  • Simple service procedures. All internal parts serviceable in line from the top of the unit.
  • Designed for minimum head loss.
  • Engineered plastic bonnet protect valve bodies from freeze damage.
  • Optional union end ball valves for easy removal and ultimate freeze protection.
  • End Connections: NPT ANSI/ASME B1.20.

3/4" 765 Pressure Vacuum Breaker

Q&A: Ask the Questions, share answers