1/8" TC1 Full Port Test Cock (Lead Free) Zoom

1/8" TC1 Full Port Test Cock (Lead Free)

SKU:781074LL

Brand: Febco

Febco
Qty Price
$7.25
/ each
$69.50 / box (10 units x $6.95)
Non-Stock ItemAllow 5-7 Days to Ship Out
1

Specs

Size: 1/8"
Application: Plumbing
Material: Bronze
Features: Lead Free

Description for Febco 781074LL

**Lead Free

Series TC1 Full Port Test Cocks feature a bronze body, low pressure drop, PTFE steam packing seal, thurst washer and seat.

1/8" TC1 Full Port Test Cock (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons