1/4" TC1 Full Port Test Cock Zoom

1/4" TC1 Full Port Test Cock

SKU:781075

Brand: Febco

Febco
781075 has been discontinued.
Direct Replacement:
SKU: 781075LL
Brand: Febco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/4"
Material: Bronze

Description for Febco 781075

Series TC1 Full Port Test Cocks feature a bronze body, low pressure drop, PTFE steam packing seal, thurst washer and seat.

1/4" TC1 Full Port Test Cock

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/4" TC1 Full Port Test Cock

    Q:

    what size is the male and what size is the female
    Asked on 4/3/2012 by jim from san jose

    1 answer

    • CUSTOMER CARE

      A:

      This part is 1/4" male x 1/4" female.

      Answered on 4/4/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?