3/4" 825Y Reduced Pressure Zone Assembly Zoom

3/4" 825Y Reduced Pressure Zone Assembly

SKU:825DBV

Brand: Febco

Febco
Qty Price
$212.75
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Weight (lbs): 11.5 lbs.
Product Type: Backflow Preventer
Max Pressure (PSI): 175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Material: Bronze
Connection Type: Female Threaded

Description for Febco 825DBV

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0683006 is recommended.

Series 825Y "Y" Pattern Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

Features:

  • Ultimate mechanical protection of potable water, against hazards of cross-connection contamination.
  • Meets all specifications of AWWA, ASSE, CSA and approved by the Foundation for Cross-connection Control and Hydraulic Research at the University of Southern California.
  • Flow curve generated by the Foundation of Cross-Connection Control and Hydraulic Research at the University of Southern California.
  • Modular relief valve for ease of maintenance.
  • Simple Service procedures. All internal parts serviceable in line.
  • Low head loss.
  • Spring loaded "Y" type check valves.
  • Internal relief valve pressure sensing passages.
  • Replaceable seat rings on all sizes.
  • End connection ? NPT ANSI / ASME B1.20.1

    Specifications:

    The reduced pressure zone assembly shall consist of two independently operating, spring loaded, "Y" pattern check valves and one hydraulically dependent differential relief valve. The assembly shall automatically reduce the pressure in the "zone" between the check valves to at least 5psi lower than inlet pressure. Should the differential between the upstream and the zone of the unit drop to 2psi, the differential relief valve shall open and maintain the proper differential. Mainline valve body and caps including relief valve body and cover shall be bronze. Check valve moving member shall be center stem guided. All hydraulic sensing passages shall be internally located within the mainline and relief valve bodies and relief valve cover. Diaphragm to seat area ratio shall be 10:1 minimum. Relief valve shall have a removable seat ring. Check valve and relief valve components shall be constructed so they may be serviced without removing the valve body from the line. All seat discs shall be reversible. Shutoff valves and test cocks shall be full ported ball valves. The assembly shall be rated to 175psi (12.1 bar) working pressure and water temperature range from 32°F to 140°F (0ºC - 60ºC). The assembly shall meet the requirements of ASSE Standard 1013; AWWA Standard Code C511; CSA Standard B64.4; and approved by the Foundation for Cross-Connection Control and Hydraulic Hydraulic Research at the University of Southern California.

  • 3/4" 825Y Reduced Pressure Zone Assembly

    REVIEW SNAPSHOT®

    by PowerReviews
    Febco2" 825Y Reduced Pressure Zone Assembly
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    Design allows for quick easy repairs.

    By A1 Backflow Testing

    from Casa Grande, AZ

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4" 825Y Reduced Pressure Zone Assembly:

          I prefer Febco for their ease of repairs allowing repair to any individual componentof the device.

          • Was this a gift?:
          • No
           
          5.0

          iwould use product again

          By ford store

          from peoria az

          Verified Buyer

          Comments about 2" 825Y Reduced Pressure Zone Assembly:

          good product

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers