6" 825YD Reduced Pressure Zone Assembly Zoom

6" 825YD Reduced Pressure Zone Assembly

SKU:825RRO

Brand: Febco

Febco
825RRO has been discontinued.
Direct Replacement:
SKU: 0122942
Brand: Febco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 6"
Weight (lbs): 601 lbs
Max Pressure (PSI): 175
175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Material: Cast Iron
Product Type: Backflow Preventer

Description for Febco 825RRO

Series 825YD DuraCheck In-Line Design Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature an epoxy coated ductile iron body and NRS or OSY shutoff valves. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 601 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" 825YD Reduced Pressure Zone Assembly

Q&A: Ask the Questions, share answers