1/2" Metal Air Gap Drain Zoom

1/2" Metal Air Gap Drain

SKU:905532

Brand: Febco

Febco
Qty Price
$26.25
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Product Type: Air Gap
Size: 1/2"
Accessory For: 860 Series
Material: Metal

Description for Febco 905532

Series 601-M Metal Air Gap Drains are designed to be installed under the 860 Reduced Pressure Assemblies to catch moderate relief valve discharge due to pressure fluctuations and/or minor check valve fouling. Series 601-M drains reduce the amount of water splashing in the area around reduced pressure assemblies while funneling relief valve discharge into the drain.

1/2" Metal Air Gap Drain

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons