Roberts Gordon 24VAC Direct Spark CSA Ignition Module Zoom

Roberts Gordon 24VAC Direct Spark CSA Ignition Module

SKU:35-605939-337

Brand: Fenwal

Fenwal
Qty Price
$218.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Ignition Type: Direct Ignition
Voltage:
?
24v
Temperature Range (F): -40° to 160°F
Flame Sense: 0.7 minimum
Gas Type: Natural
LP
or Manufactured

Description for Fenwal 35-605939-337

The Series 35-60 and 35-61 are 24 VAC Microprocessor Based Direct Spark Ignition Controls designed for use in all types of heating applications. The control utilizes a microprocessor to continually and safely monitor, analyze and control the proper operation of the gas burner. Value added features such as combustion blower control, LED diagnostics, automatic one hour reset, and flame current test pins highlight the controls benefits.

Features

  • 24 VAC microprocessor based DSI control
  • Pressure switch
  • monitoring
  • System diagnostic LED
  • Alarm output (normally closed contact)
  • Automatic reset 1 hour after lockout
  • Custom prepurge and interpurge timings
  • Multiple tries for ignition
  • Remote or local flame sensing
  • Flame sense test pins

Applications
  • Gas Furnaces
  • Boilers
  • Water Heaters
  • Commercial Cooking
  • Other Similar Appliances

Roberts Gordon 24VAC Direct Spark CSA Ignition Module

Q&A: Ask the Questions, share answers