Direct Spark Igntion w/ 30 Second Prepurge (24v) Zoom

Direct Spark Igntion w/ 30 Second Prepurge (24v)

SKU:35-615908-223

Brand: Fenwal

Fenwal
Qty Price
$136.65
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Ignition Type: Direct Ignition
Voltage:
?
24v
Temperature Range (F): -40 to 160 F
Flame Sense: 0.7 minimum
Gas Type: Natural
LP
or Manufactured
Trial For Ignition: 7

Description for Fenwal 35-615908-223

The Series 35-60 and 35-61 are 24 VAC Microprocessor Based Direct Spark Ignition Controls designed for use in all types of heating applications. The control utilizes a microprocessor to continually and safely monitor, analyze and control the proper operation of the gas burner. Value added features such as combustion blower control, LED diagnostics, automatic one hour reset, and flame current test pins highlight the controls benefits.

Features

  • 24 VAC microprocessor based DSI control
  • Pressure switch
  • monitoring
  • System diagnostic LED
  • Alarm output (normally closed contact)
  • Automatic reset 1 hour after lockout
  • Custom prepurge and interpurge timings
  • Multiple tries for ignition
  • Remote or local flame sensing
  • Flame sense test pins


Applications
  • Gas Furnaces
  • Boilers
  • Water Heaters
  • Commercial Cooking
  • Other Similar Appliances

Direct Spark Igntion w/ 30 Second Prepurge (24v)

REVIEW SNAPSHOT®

by PowerReviews
FenwalDirect Spark Igntion w/ 30 Second Prepurge (24v)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Product. Great Value

By StoneFab2001

from Salt Lake City, UT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Direct Spark Igntion w/ 30 Second Prepurge (24v):

        I used this as a replacement for a Fenwal 05-299013-263 in a couple of aged unit heaters. Is was a slick change out. Could not have been easier. The furnace fired up and cycled on the first go.

        • Primary use:
        • Business
         
        5.0

        Best price in town

        By Mike

        from Ortonville, MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Direct Spark Igntion w/ 30 Second Prepurge (24v):

              I checked many places and these guys had the best price.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • Direct Spark Igntion w/ 30 Second Prepurge (24v)

                Q:

                what is the nc lug for on the 35-615908-223
                Asked on 11/30/2012 by kenny from mackinaw il

                1 answer

                • VERIFIED BUYER

                  A:

                  The manual says the NC lug is an alarm signal (normally closed contact), but it is not used on my heater.

                  Answered on 11/30/2012 by Anonymous
              Displaying question 1

              Do you have a question about this product?