35-65 Series Ignition Module w/ 120/240 Field Selectable Line Voltage Zoom

35-65 Series Ignition Module w/ 120/240 Field Selectable Line Voltage

SKU:35-652505-003

Brand: Fenwal

Fenwal
Qty Price
$124.65
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Ignition Type: Intermittent Hot Surface Pilot
Application: Heating
Features: 120/240 Field Selectable Line Voltage
Ignitor: 120/240 VAC (20 Second Heat-Up)
Trial For Ignition: 3 Tries without Automatic Reset
Pre-Purge Time: None
Inter-Purge Time: None
Ignition Trial Time: 7 Seconds

Description for Fenwal 35-652505-003

The 35-65 Series controls are designed to perform many gas-fired 24 VAC appliance functions in a single control, resulting in lower system cost. This series monitors the demand for heat, controls the combustion blower, monitors proper airflow, ignites and maintains the flame during heating, and provides diagnostic support. The on-board diagnostics with LED output provide assistance with troubleshooting and ensures safe and efficient burner operation.

The microprocessor circuit design provides precise, repeatable timing sequences for ignition and purge times (pre-, inter-, and post-) as well as multiple tries for ignition. The optional 120/240 VAC field selectable line voltage capability provides additional field service efficiency and lower inventory costs.

Features:

  • Safe start and full-time flame sensing
  • 120/240 field selectable line voltage for use with 120 VAC ignitor
  • All Q.C. terminals without full time power (W Only)
  • Without combustion blower relay
  • Blower control and airflow switch monitoring option
  • Diagnostic LED
  • Multiple trials for ignition
  • Automatic reset option
  • Local or remote flame sensing
  • Flame current test pins
  • Dual speed blower option for LoNox applications
Applications:
  • Pool & spa heaters
  • Gas furnaces
  • Water heaters
  • Any 24 VAC gas burner application under 400K BTU

35-65 Series Ignition Module w/ 120/240 Field Selectable Line Voltage

Q&A: Ask the Questions, share answers