28" Draft Regulator for Oil, Gas, Wood, and Coal Zoom

28" Draft Regulator for Oil, Gas, Wood, and Coal

SKU:28M-MG2

Brand: Field Controls

Field Controls
Qty Price
$796.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 28"

Description for Field Controls 28M-MG2

Solid, Oil or Gas Commercial/Industrial This is a series of compact, rugged, heavy-duty controls for use on large residential, commercial, and industrial applications. The Field Type M+MG2 Draft Control provides precise draft regulations for solid fuels, oil, gas, or oil/gas appliances requiring only the simplest, on-the-job adjustments depending on which fuel is to be utilized. In a gas installation, the double-acting Type M+MG2 is specified instead of a draft hood to give the appliance the assistance of the chimney. In a duel fuel oil/gas or a gas-fired only application, use the M+MG2 as a double-acting draft control with the optional Field Thermal Switch accessory. Use the M+MG2 as a single-acting draft control for oil or solid fuel applications. For any installation with 10" or larger diameter vent pipe, specify our standard M+MG2 Draft Control, the unit that can be adapted to any fuel. The moving part (gate) rests on a long, thin, stainless steel knife edge which, in turn, is supported by self-aligning and self-cleaning bearings. When the heavy gauge gate moves, only the knife edge rests on the bearing for minimum friction and maximum sensitivity to draft changes.

Features

  • Control Size: 28
  • Nominal Capacity per sq. inch: 616
  • Diameter: 26-30
  • Circumference: 81-3/4 to 94-1/4

    PLEASE NOTE: The product weighs 92 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

28" Draft Regulator for Oil, Gas, Wood, and Coal

REVIEW SNAPSHOT®

by PowerReviews
Field Controls18" Draft Regulator for Oil, Gas, Wood, and Coal
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Hard to find item, Easily Found

By Katrina

from Los Angeles, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 18" Draft Regulator for Oil, Gas, Wood, and Coal:

        This is a pretty specific product and not main stream at all. For those who need one or two like me, SupplyHouse was the only company I found that could deliver them in less than six weeks. The product speaks for itself. If you find yourself needing one, it's the greatest regulator out there. SupplyHouse made it happen & I give them thanks.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers