SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS Zoom

SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS

SKU:46234800

Brand: Field Controls

Field Controls
Qty Price
$169.95
/ each
$491.85 / box (3 units x $163.95)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Product Type: Assembly

Description for Field Controls 46234800

Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features

  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.

SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS

REVIEW SNAPSHOT®

by PowerReviews
Field ControlsSWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS
 
4.9

(based on 35 reviews)

Ratings Distribution

  • 5 Stars

     

    (33)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (10)
    • Primary use:
    • Personal (13)

Reviewed by 35 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great motor for the price

By Patriot Nation

from Massachusetts

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Needed a replacement motor. Suppplyhouse.com was the only site I found that offered the motor only with out a complete housing at a reasonable price. Motor itself is relatively quite in comparison to my old motor. Recommend this product

  • Primary use:
  • Personal
 
5.0

Excelling product gear people.

By PJ

from Warren Ma

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Fast easy shipping great product very satisfied

  • Primary use:
  • Personal
 
5.0

Great Experience

By Sherrol

from Barre, VT

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Bought this to replace the one we had that wasn't working. Part came VERY quickly and in excellent condition. Great Price

  • Primary use:
  • Personal
 
5.0

Power Vent replacement

By Lennoxman

from Iowa

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Very Quick and easy change out if the fan assy. is not 30 feet high. Phillps screwdriver and 3/8 nutdriver 3 minutes done.

  • Primary use:
  • Business
 
5.0

Better than expected

By Brent in Central Pa.

from Newport Pa

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

SWG fan and motor assembly kit was complete and even included small items above and beyond my normal expectations such as new wire nuts, new lock nuts, and high temp silicone sealant.

  • Primary use:
  • Personal
 
5.0

Straight forward replaement

By None

from East Coast

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

This was a 100% compatible replacement part. No issues.

  • Primary use:
  • Personal
 
5.0

Product matched description

By BODH2

from Keene, NH

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

This fan and motor assembly was easy to install and I do not have to worry about this aspect of my heating system for a number of years. Great customer service as well!

  • Primary use:
  • Personal
 
5.0

Piece of cake

By RxSpex

from Moorestown, NJ

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Simple to install. When I first identified my problem, I called an area HVAC company. The owner of the company thought I sounded handy enough and suggested I save money and get the part and install myself. Supply House had exactly what needed and at a reasonable cost. By the next morning I had installed the part and all was right with my world, for the time being.

  • Primary use:
  • Personal
 
5.0

blower for swg-4hds

By joe

from pa

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Awesome product as described. No oil ports with sealed bearings and capacitor start.

  • Primary use:
  • Personal
 
5.0

Good quality

By Jack of all

from Mystic

Verified Buyer

Comments about SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS:

Replaced the worn out unit perfectly

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS

    Q:

    Hello -

    I have a Field Controls SWG-4HDs that I believe only needs a new Fan & Motor. Is the SWGII-4HDRMK Stainless Steel Fan & Motor the correct replacement part(s)? And - are there any tips for installation?

    Thanks,
    Shaun Roche
    Asked on 2/18/2014 by Shaun the Newbie from Georgetown MA

    1 answer

    • VERIFIED BUYER

      A:

      Shaun,
      I am just a customer of PexSupply who gets quite a few questions about the replacement
      motor/fan you are inquiring about. This item did bolt right up to my Field Controls SWG II-4HD.
      In this kit you get the motor with attached mounting plate and squirrel cage type fan. The only
      issue I had during the installation was the motor wires were just a bit too short in length compared
      to my original motor. I reduced the length of the flex conduit between motor and control box to
      compensate for this issue, not a big deal. Make sure to clean out all the accumulation of rust
      scale in the blower housing while you are there.
      There is good information located here:
      http://www.fieldcontrols.com/instructionmanuals.php
      Repair Motor Kit information is here:
      http://www.fieldcontrols.com/pdfs/46252300.pdf
      Good Luck!

      Answered on 2/18/2014 by Anonymous
  • SWGII-4HDRMK Stainless Steel Fan & Motor Assembly for New and Old SWG-4HD & SWG-4HDS

    Q:

    Could you tell me the life of this motor? Thank you
    Asked on 12/9/2013 by lgonz from massachusetts

    3 answers

    • VERIFIED BUYER

      A:

      Hello,
      I am a PexSupply customer who bought the SWGII-4HDRMK kit about 3 years ago.
      My original motor/fan ran 10 heating seasons in a 110k BTU natural gas furnace exhaust
      before seizing up. No problems to date with the replacement.

      Answered on 12/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      We installed this I think 3 or 4 years ago and it is still going strong - don't know the estimated life, though. I think the one we replaced had a good 15 years on it.
       

      Answered on 12/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      This newer version with the bearings that you can oil will last quite a
      while if you keep the bearings oiled for example on my coal stove continuous
      running all winter they will last 7-10 years. However there was an earlier
      model with sealed bearings which I believe has been taken off the market
      because that model only lasted 1 year and bearings frooze up. Make sure the
      model you buy has oil ports for the bearings.

      Answered on 12/9/2013 by Anonymous
Displaying questions 1-2

Do you have a question about this product?