Replacement Lamp (12") for UV-12 UV-Aire Purification System Zoom

Replacement Lamp (12") for UV-12 UV-Aire Purification System

SKU:46365401

Brand: Field Controls

Field Controls
Qty Price
$39.95
/ each
$230.10 / box (6 units x $38.35)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Size: 1-1/2"
Product Type: Replacement Lamp
Accessory For: UV-12

Description for Field Controls 46365401

12" replacement lamp for use with Field Controls UV-Aire Purification System (SKU: UV-12)

Replacement Lamp (12") for UV-12 UV-Aire Purification System

REVIEW SNAPSHOT®

by PowerReviews
Field ControlsReplacement Lamp (12") for UV-12 UV-Aire Purification System
 
4.9

(based on 38 reviews)

Ratings Distribution

  • 5 Stars

     

    (34)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (25)

Reviewed by 38 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

I would buy this product again

By Robin red breast

from Lewisville TX

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

The bulbs where the right ones we needed. They got here in a timely manner. I would order from this company again.

 
5.0

I would buy this product again from you

By Len

from North Andover

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

The product is very easy to install and the purification system helps to keep mold and mildew away from the AC cooling coils.

 
5.0

Best price and fast shipping

By Ling

from Springfield, VA

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

Exactly as described and at the best price.

 
5.0

Perfect

By Caz

from Carmel New York

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

Everything was perfect delivered the next day product worked perfect 4th time dealing with this company with the same results very happy

 
5.0

UV-12 review

By Grumps

from Roswell, GA

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

Use this product in my HVAC system have ordered from Supply House for last several years with nothing but great service and products

 
5.0

This is my annual purchase for my AC unit.

By Bill

from Pensacola FL. 32506

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

All the bulbs delivered to me were on time and in working condition. Excellent service!

 
5.0

Genuine UV Aire Replacement for Field Controls UVC

By Texas Farm Grandma

from Texas

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

The bulbs came quickly and in boxes just like the originals. They were clean, boxes in perfect condition, looked new, and worked very well. Be sure to not touch the UV-C bulbs. Handle them by the plastic tips. The oil in your hands will shorten the life of the bulb. Carefully wipe the glass tube with alcohol pads and dry with a paper towel. The UV-C lighting keeps mold and bacteria from growing in the AC units interior coils as well as air that is being passed through into the ducts. It helps so much with allergies too.

 
5.0

Exact replacement

By DYI

from Clinton, MS

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

Exact replacement not substitute.

 
5.0

Perfect Fit

By Tailgater

from Eugene, OR

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

Perfect for Air intake plugged in and it works perfectly. The packaging was nice and tight.

 
5.0

I will buy this product over and over again

By Auntie Anne

from Moncks Corner, SC

Verified Buyer

Comments about Replacement Lamp (12") for UV-12 UV-Aire Purification System:

This lamp is used in my a/c ductwork to reduce mold and mildew which become a problem in humid climates. The bulb is easily replaced, fairly priced and lasts about 2 years when installed. It functions 24/7 so I consider it well worth the price. Delivery was within 72 hours of placing the order with no special shipping requested. I'm impressed and pleased with the company and the product.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • Replacement Lamp (12") for UV-12 UV-Aire Purification System

    Q:

    I see a little silvery ball rolling around in the bulb. Is this dangerous or defective?
    Asked on 9/28/2012 by Patty Mayonaisse

    3 answers

    • VERIFIED BUYER

      A:

      The silvery ball is mercury. The bulb ionizes mercury vapor to create the UV light. It should be treated as hazardous waste when the bulb is replaced. A facility that recycles fluorescent lights should be able to accept the used bulb. Not sure about it being defective. Most manufacturers try to minimize the amount of hazardous material in their products.

      Answered on 9/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I don't think this is a problem. In fact, I think it is necessary for the ball to be present for the light to work properly, part of the chemical reaction that produces the light in the cylinder.
      You could try contacting the manufacturer for more details
      Thank you,
      Forrest Livings
      Skyview Elementary
      Sent from mobile device, please excuse any typographical errors.

      Answered on 9/28/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The bulbs are mercury vapor bulbs so it is common to see little mercury beads in the bulb.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • Replacement Lamp (12") for UV-12 UV-Aire Purification System

    Q:

    Is this a one year bulb or a two year bulb?
    Asked on 5/14/2012 by tbilleaudeau from Houston, Texas

    4 answers

    • VERIFIED BUYER

      A:

      My understanding is that it is a 12 month bulb when my HVAC technician
      checked the bulb at 12 months that the bulb did not need to be replaced for
      another ~6 months or longer.

      Answered on 5/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      It is one year bulb.

      Answered on 5/14/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I believe it is a one year bulb, however, I've been getting about 18 months out of them.
      Thank you,
      Forrest Livings

      Answered on 5/15/2012 by Anonymous
    • VERIFIED BUYER

      A:

      The bulb should be replaced each year upon recommendation from tech & manufacturer of my heating unit.

      Answered on 5/16/2012 by Anonymous
Displaying questions 1-2

Do you have a question about this product?