Replacement Lamp (18") for UV-18 UV-Aire Purification System Zoom

Replacement Lamp (18") for UV-18 UV-Aire Purification System

SKU:46365402

Brand: Field Controls

Field Controls
Qty Price
$44.95
/ each
$257.70 / box (6 units x $42.95)
In Stock! Ships in 24-48 Hours
(47 Available)
0

Resources

Specs

Size: 18"
Product Type: Replacement Lamp
Accessory For: UV-18

Description for Field Controls 46365402

18" replacement lamp for use with Field Controls UV-Aire Purification System (SKU: UV-18)

Replacement Lamp (18") for UV-18 UV-Aire Purification System

REVIEW SNAPSHOT®

by PowerReviews
Field ControlsReplacement Lamp (18") for UV-18 UV-Aire Purification System
 
5.0

(based on 40 reviews)

Ratings Distribution

  • 5 Stars

     

    (38)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (33)

        Reviewed by 40 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Replacement Lamp

        By BIGBOB

        from Warren MI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

              Lamps were delivered in record time, seller was vary helpful. To bad UPS delivers packages that look like pancakes.

              • Primary use:
              • Personal
               
              5.0

              Great product

              By kenw

              from Milton, WV

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                    This UV light helps keeps us healthy with 10 people in a small office area. We've dealt with Supply House for a few years. The order arrives quickly and I would recommend them for your source of equipment!

                    • Primary use:
                    • Business
                     
                    5.0

                    Bright Light I Would Buy Again

                    By Starvin Marvin

                    from Mason Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                          Helps keep dust down

                          • Primary use:
                          • Personal
                           
                          5.0

                          uv light

                          By j

                          from ohio

                          Verified Buyer

                          Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                          good service

                           
                          5.0

                          Ultra Violet Lamps

                          By Curt

                          from Petoskey, Michigan

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                                I ordered a case of very fragile ultra violet lamps for my air purification systems. Pex must have sent them within minutes of receiving the order because they came within 48 hours. They were expertly packed and all in perfect working condition. I would definately buy from this company again

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Works Grest

                                By jma

                                from Cincinnati, OH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                                      As part of regular maintenance it is recommended you replace the UV light to your furnace humidifier annually. Save money and don't pay an HVAC company to do this, as it's as easy as changing a light bulb. Don't look at the light when illuminated, however. PlexSupply had the best prices online that I could find. Shipping was fast!

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Outstanding Customer Service

                                      By Home Guy

                                      from Denver, CO

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                                            Products are excellent. Customer service second to none! Orders ship fast. Highly recomend.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Love it

                                            By the Rogers

                                            from Plain City, OH

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                                                  We always buy from Pex Supply.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  I would buy this again.

                                                  By pigpen

                                                  from Drexel Mo.

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                                                        The lamps came in good time and were installed. I am very pleased with your company and the service and products provided.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Quick accurate order and delivery.

                                                        By UNCatTech

                                                        from Atlanta GA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Replacement Lamp (18") for UV-18 UV-Aire Purification System:

                                                              I was very happy with ordering from PexSupply. I ordered 2 similar products, one from Pex another from a different company. The pex order was here in 2 days, the other took a week.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              1 Question | 1 Answer
                                                              Displaying question 1
                                                              • Replacement Lamp (18") for UV-18 UV-Aire Purification System

                                                                Q:

                                                                How many watts?
                                                                Asked on 6/23/2014 by Richard from United States

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The UV-18 consumes 30 watts while operating.

                                                                  Answered on 6/25/2014 by SupplyHouse Staff from NY
                                                              Displaying question 1

                                                              Do you have a question about this product?