SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU) Zoom

SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU)

SKU:46395401

Brand: Field Controls

Field Controls
Qty Price
$366.95
/ each
$704.50 / box (2 units x $352.25)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Size: 4"
Product Type: Power Venter
Inlet Size: 4"
BTU Input: 170000
Voltage:
?
115v
Hertz: 60
RPM: 3000

Description for Field Controls 46395401

Gas and oil heating appliances generate heat through the combustion of fuel. The heat is transferred through the heat exchanger and distributed to the conditioned space. The products of combustion, however, must be vented safely out of the structure. In a conventional chimney, venting is achieved by the natural lifting action of the hot combustion gas. New, efficient systems absorb more of the heat in the heat exchanger and produce lower temperature vent gas. Lower temperature gas does not rise as quickly or as reliably as in older, less efficient systems. Power venting or sidewall venting is more economical and safer than chimney venting. A power venter uses a motorized blower to vent the products of combustion. A power venter is interlocked with the appliance to ensure that proper draft is achieved before the appliance burner is activated.

Features

  • Patented SWG or ComboVent Power Venters are ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. The SWG or ComboVent combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Benefits of the SWG or ComboVent Power Venter include:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • The SWG or ComboVent is recommended by major heating appliance manufacturers.
  • The SWG or ComboVent must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer's installation manual. The SWG and ComboVent must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting.

SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Field ControlsSWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU)
 
4.8

(based on 32 reviews)

Ratings Distribution

  • 5 Stars

     

    (27)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (30)

        Reviewed by 32 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        ventor

        By Sasquatch

        from New Jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

              good price, just works

              • Primary use:
              • Personal
               
              4.0

              1st stainless power vent.

              By big chuck

              from wallkill, ny

              Verified Buyer

              Comments about 5" Stainless Steel Power Venter (290,000 BTU):

              great product. this is the 1st stainless unit I have purchased. I have used the standard one with no problems accept for they rot out. hopefully this has more life.

               
              5.0

              I WILL BE BUYING MORE PRODUCTS HERE.

              By STEVE THE HANDYMAN

              from BRIDGEPORT, CT

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

                    MY FURNACE IS RUNNING GREAT AGAIN. I SAVED MONEY ON PRODUCT AND INSTALLATION. I WILL RECOMMEND PEXSUPPLY TO MY FRIENDS AND ASSOCIATES.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Performs

                    By DE

                    from Boston, MA

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 6" Stainless Steel Power Venter (416,000 BTU):

                          My old power venter needed replacement it was rusted out and not pulling out the fumes. This unit really has the power to exhaust and I saved a lot of money on the install myself. Here is what you need to know if you are replacing an older model. First off, you will most likely have to enlarge the hole through the exterior wall as the outside tube diameter is larger in this unit. Also be prepared to adjust or replace the tubing inside that connects to this unit as the tubing on this unit is shorter. I had to do both of these things. Not that big of a deal but added some time to the job. Also take care to measure your tube diameter. The previous install used a reducer to make the 6" tube coming off the heater neck down to 4" to the power venter but they encased this reduction inside of a 6" tube. Wacky. So I cut all that off and made the tube 6" the whole way from the power venter to the heater. The larger the opening the better the air flow. I hear it running now and everything is working perfect.

                          • Primary use:
                          • Personal
                           
                          5.0

                          SS the way to go

                          By DBR1998

                          from Pennsylvania

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

                                This vent works well with oil furnaces, etc., and I always recommend the SS model. Galvanized units seem to "rust out" quicker.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                major savings over oil company

                                By outdoorsman

                                from southeastern, ma

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

                                      ordered at 4pm and had it the next morning at 11am -great service.

                                      direct replacement for my old power venter. stainless unit is much higher quality and was an easy 30 min plug and play install. very satisfied customer.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      no more worries

                                      By Handy Rick

                                      from Northeastern Connecticut

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

                                            I bought this to replace a similar model that was galvanized...not stainless. the galvanized lasted about 15 years before the housing started to rust through. I patched it and ran it a few more. If the galvy lasted that long, I figure the stainless will last as long as I'm in the house. The mounting flange is larger than the original so I had to cut back my siding, but other than that it was a perfect fit. They include the ferrel (sp?) and the compression nut to couple the sensor tube to the Field controls. All you will need to get is some high temp silicone and screws to mount the flanges. (obviously if you purchase this for new construction...you will need the proper reducer and piping to couple the 4" stainless pipe to your appliance.)

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Quality Construction w/ utility & looks

                                            By R & R

                                            from Boston, MA

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 5" Stainless Steel Power Venter (290,000 BTU):

                                                  This is a replacement for a 9 year old Field Controls Power Vent of the same capacity that was not made of Stainless. The original model had not functionally failed, but was corroding badly. It was almost a direct replacement with the exception of the length of the base plate (1/2 inch longer). This model looks to be of much better quality, but time will tell. Decent price and timely delivery from PEX Supply.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Solid construction and extremely quiet!

                                                  By Chris

                                                  from Mystic, CT

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

                                                        Replaced the standard Field Controls SWG power venter with this stainless version. It is so quiet we no longer hear the boiler kick on. No more rusted out vent or vibrating pipes. Worth the money as most oil service companies will mark up the cost to over $500.00 not including labor!

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Awesome product. Works amazing

                                                        By Tim

                                                        from MA

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU):

                                                              Easy to install and works ten times better than my last one. And looks great too!

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              5 Questions | 10 Answers
                                                              Displaying questions 1-5
                                                              • SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU)

                                                                Q:

                                                                Can i use this to vent my 96000 btu gas boiler? it is currently vented into a chimney that needs to come down and sidewall venting is my only option at this point. Thank you in advance.
                                                                Asked on 9/21/2014 by Sully from Brooklyn

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes you can
                                                                  I believe this unit is sized for up to 125000 Btu's
                                                                  Sent from my iPhone

                                                                  Answered on 9/21/2014 by Anonymous
                                                              • SWG-4HDs, 4" Stainless Steel Power Venter (170,000 BTU)

                                                                Q:

                                                                is there a bracket that comes with this to attach to the wall??????????????
                                                                Asked on 9/20/2014 by anthony from coatesville

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The bracket is attached to the power venter. It is shown in the picture as the square stainless steel plate. It also comes with a thin plate to put on the other side of the wall once installed. You mount it to the wall using the 4 holes already punched into the steel plate

                                                                  Answered on 9/21/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Yes. There is another panel for the inside of the house, where you
                                                                  basically sandwich the venter and the inside bracket together. There will
                                                                  be a hollow space around the pipe going through the wall. Directions are
                                                                  easy to follow and as a home DIY'r, I did this replacement in less than an
                                                                  hour. Be sure to put a few drops of oil in the "oil here" spots under the
                                                                  outside cover before you finalize the install, and to oil it annually to
                                                                  ensure proper working order. Good luck!

                                                                  Answered on 9/20/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  This vent unit attaches through the wall. There is a nail / screw hole
                                                                  in each corner of the square metal flange to attach it to the outside
                                                                  wall.

                                                                  Answered on 9/20/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I installed it a few years ago but I believe you just screw the oversized square piece into the outside wall. Attaches with 4 screws. Screw holes are visible in picture. There is no bracket.
                                                                  Brian

                                                                  Answered on 9/20/2014 by Anonymous
                                                              • 5" Stainless Steel Power Venter (290,000 BTU)

                                                                Q:

                                                                I will be replacing an existing older model field controls 5" direct vent product. Does the SWG-5S come with any control package?
                                                                Asked on 1/7/2014 by edhigh44 from nj

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The power venter does not come with any controls. You must order those separately.

                                                                  Answered on 1/7/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I believe the control must be purchased separately

                                                                  Answered on 1/7/2014 by Anonymous
                                                              • 6" Stainless Steel Power Venter (416,000 BTU)

                                                                Q:

                                                                can you use on wood stove
                                                                Asked on 1/1/2012 by Anonymous

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The manufacturer does not recommend it, as this part has not been tested on solid-fuel appliances.

                                                                  Answered on 1/10/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No

                                                                  Answered on 2/17/2012 by Mr. Sticks from Charlestown R.I.
                                                              • 4" Stainless Steel Power Venter (170,000 BTU)

                                                                Q:

                                                                I am interested in buying a stainless powerventer swg-4 hd. my question is,can I USE THIS ITEM FOR A COAL STOVE, THAT REQUERES A POWERVENT.
                                                                Asked on 10/19/2010 by JBJ. $1 from HANOVER PA.

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This power venter has not been tested by the manufacturer to be used in a coal stove application. It is only for use in gas or oil heating applications.

                                                                  Answered on 10/20/2010 by PexSupply Staff from NY
                                                              Displaying questions 1-5

                                                              Do you have a question about this product?