8" Double Acting Gas Draft Regulator Zoom

8" Double Acting Gas Draft Regulator


Brand: Field Controls

Field Controls
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(47 Available)



Size: 8"

Description for Field Controls 8-MG1

A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.

The MG-1 provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01". Draft adjustments using weights are simple and accurate from .01" to .1".

Recommended Pipe Sizes

  • Nominal Capacity Sq. Inch: 50.3
  • Diameter:7-8
  • Circumference: 22 to 25 1/4

8" Double Acting Gas Draft Regulator


by PowerReviews
Field Controls8" Double Acting Gas Draft Regulator

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


I would buy this product again

By dorel achimas/ champion bakery equipment

from [@] village il 60007

Verified Buyer

Comments about 8" Double Acting Gas Draft Regulator:

For instalations of our ovens, customers ovents, when we sale ovens we install tham and that's when we need your parts . Thank you for the great job you are providing.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 8" Double Acting Gas Draft Regulator


    Does this product need to be connected to the limit circuit in the boiler or burner? Or does it stand alone once it is balanced. this is a Carlin gas boiler conversion setup.
    Asked on 7/16/2015 by William from New jersey

    1 answer



      its a stand alone, it doesn't get wired since it works off gravity and air flow.

      Answered on 7/24/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?