8" Draft Regulator for Wood, Oil, or Coal Zoom

8" Draft Regulator for Wood, Oil, or Coal

SKU:8-RC

Brand: Field Controls

Field Controls
Qty Price
$50.95
/ each
$293.70 / box (6 units x $48.95)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Size: 8"

Description for Field Controls 8-RC

The Field RC is furnished as standard equipment on many leading brands of oil or coal-fired heating equipment. It is calibrated to allow for easy adjustment to the furnace or boiler manufacturer's specifications. Designed for settings from .02" to .08", this control is so sensitive that instrumentation should be used when adjusting the unit during installation.

8" Draft Regulator for Wood, Oil, or Coal

REVIEW SNAPSHOT®

by PowerReviews
Field Controls8" Draft Regulator for Wood, Oil, or Coal
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Good product

        By Me

        from Pittsburgh Pa.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 8" Draft Regulator for Wood, Oil, or Coal:

              I installed my damper on a 8" T. Fit perfectly. Easy to adjust weight. Only complaint is when the burner is not being used the damper does let in a draft as the flap is not a full circle. Overall though very happy with the product for the price.

              • Was this a gift?:
              • No
               
              5.0

              Absolutely perfect!!

              By Alphonse

              from Hanover, Pa.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 8" Draft Regulator for Wood, Oil, or Coal:

                    Perfect replacement for my old draft regulator. Product arrived quickly and no damage.
                    Installed the next day and I am extremely pleased.
                    This is a great company and will be buying from again!!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    I don't know why I waited.

                    By Willie_Cee

                    from Va(in the 703)

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 8" Draft Regulator for Wood, Oil, or Coal:

                          I thought my old draft regulator was messed up. Now that I have a new one I know it is messed up. This regulator is very delicate. If it gets drop pow or otherwise handled harshly it will be best to replace it. My furnace is running in top shape.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Well made

                          By Cardoc

                          from PDX OR.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 8" Draft Regulator for Wood, Oil, or Coal:

                                This draft regulator is sensitive and responsive. So far it is working well and seems well made.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Works better than advertised

                                By LIGHTHORSE

                                from CENTRAL NY

                                Verified Buyer

                                Comments about 8" Draft Regulator for Wood, Oil, or Coal:

                                Easy installation and set up. Improved wood furnace operation. Noticed improved draft control on first start up. Will definitely buy another when We install the wood furnace in the shop. Good Quality. Best one.

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • 8" Draft Regulator for Wood, Oil, or Coal

                                  Q:

                                  Can this be mounted in a horizontal position?
                                  Asked on 10/15/2014 by kevin

                                  1 answer

                                Displaying question 1

                                Do you have a question about this product?