APD Current Sensor Switch Zoom

APD Current Sensor Switch

SKU:APD

Brand: Field Controls

Field Controls
Qty Price
$129.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Miscellaneous
Application: Air Quality
Amperage:
?
0.15 Amp Trip Point

Description for Field Controls APD

The APD Current Sensor Switch monitors on/off status of blower motor in order to provide fan proving for S2000 / S2020 Steam Humidifier and to operate spring type dampers for fresh air. It also monitors on/off status of various electrical loads as well as monitoring direct drive units, exhaust fans and other fixed loads.

Features:

  • Split core for easy installation. No need to rewire High-Voltage.
  • Mounting bracket provides installation flexibility.
  • Low 0.15 Amp Trip Point.
  • 100% solid-state, no moving parts to fail.

**This product is not intended for life or safety applications or for installation in hazardous or classified locations.

APD Current Sensor Switch

Q&A: Ask the Questions, share answers