Fan In A Can for Oil Systems (110V) Zoom

Fan In A Can for Oil Systems (110V)


Brand: Field Controls

Field Controls
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(20 Available)



Product Type: Fan In A Can

Description for Field Controls CAS-3

These models are designed to provide combustion air for appliances when direct connection to the burner is not possible (when the appliance is located in a confined space). According to NFPA 54 and NFPA 31, an engineered system such as a CAS-3, 4, 6 or 7 may be used to overcome the lack of air in a confined space. The CAS-3 is designed for use with oil appliances. The CAS-4 is for use with gas appliances with 24 VAC gas valve controls. The CAS-4MV is for use with 750mV power pile gas appliances. Each is designed for optimum safety and includes a proving device that won?t allow the burner to engage without the Fan-in-a-Can® operating. Multiple units or additional controls are required for multiple appliance installations. Each is equipped with a two speed control for enhanced versatility.


  • Motorized Blower
  • 4" Galvanized Intake Air Hood
  • (2) Mounting Brackets to secure CAS to wall
  • (2) wire conduit connectors
  • 6" x 4" Pipe Reducer Fitting
  • 6" Orifice Ring
  • High/Low Motor Speed Switch

Fan In A Can for Oil Systems (110V)

Q&A: Ask the Questions, share answers