Fan In A Drum w/ 10" StarKap (up to 900,000 BTU) Zoom

Fan In A Drum w/ 10" StarKap (up to 900,000 BTU)

SKU:CAS-6SK

Brand: Field Controls

Field Controls
Qty Price
$1,319.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Product Type: Fan In A Drum

Description for Field Controls CAS-6SK

The Fan-in-a-Drum® is a commercial product designed to deliver combustion air into the mechanical room, boiler room or furnace location to overcome a confined space or inadequate air supply. CAS 6 & 7 are dual volt units for oil or gas applications.

How the CAS-6 and CAS-7 Work

    When the thermostat calls for heat, the Fan-in-a-Drum® engages and begins drawing air into the structure. When air flow is established, the pressure switch closes. The CAS sends a signal to the appliance, allowing the burner to fire. The Fan-in-a-Drum® diffuses the outside air into the room near the burner to ensure adequate air for efficient combustion.

Fan In A Drum w/ 10" StarKap (up to 900,000 BTU)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons