4" Stainless Steel Vent Riser w/ Power Venter (170,000 BTU) Zoom

4" Stainless Steel Vent Riser w/ Power Venter (170,000 BTU)

SKU:CV-4VR

Brand: Field Controls

Field Controls
Qty Price
$1,059.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Power Venter
Size: 4"
BTU Input: 170000
Voltage:
?
115v
Hertz: 60
RPM: 3000

Description for Field Controls CV-4VR

Power Venter Features:

  • Ensures the vent termination is above grade and in compliance with codes
  • Perfect for basement installations where a window well must be used or when a vent terminal cannot be mounted to maintain a minimum 12" clearance above grade
  • Combustion air connection rotates 360° for easier installation
  • Stainless steel construction
  • Dimensions: 42-1/16" x 33-1/2" x 17-3/4" x 9" x 6-3/8" x 44" x 10-1/2" x 12 -1/2"
  • Thermal Protection: Yes
  • Amps: 1.7

  • **Image may not represent actual product.**

    PLEASE NOTE: The product weighs 120 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    4" Stainless Steel Vent Riser w/ Power Venter (170,000 BTU)

    Q&A: Ask the Questions, share answers