Dehumidistat Control Zoom

Dehumidistat Control

SKU:EDH-1

Brand: Field Controls

Field Controls
Qty Price
$27.35
/ each
$157.50 / box (6 units x $26.25)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Description for Field Controls EDH-1

EDH Eliminator De-Humidistat: 120 volt De-Humidistat to allow operation of fan at a set humidity level of the crawl space.

Dehumidistat Control

REVIEW SNAPSHOT®

by PowerReviews
Field ControlsDehumidistat Control
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Simple to install and reasonably priced

By stiller fan

from Hendersonville, NC

Verified Buyer

Comments about Dehumidistat Control:

I installed this dehumidistat in a crawl space that already had a fan. The owner had to switch the fan on and off to dehumidify the area. The control works as intended.

(1 of 1 customers found this review helpful)

 
5.0

Just as advertised!!!

By Fuzzy

from Buckhead GA

Verified Buyer

Comments about Dehumidistat Control:

Exact item ordered [...]

 
5.0

Great Product at Best Price[...]

By Jitu

from Wappingers Falls, NY

Verified Buyer

Comments about Dehumidistat Control:

We are using to to automatically turn on and exhaust fan in the basement when humidy is high and turn off when humidity level reaches below the set point.

Easy to install and use

Came with electrical box so very convenient to wire meeting electrical codes

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 6 Answers
Displaying questions 1-6
  • Dehumidistat Control

    Q:

    Can 1 dehumidistat control be used to turn on multiple crawlspace vent fans? Thanks
    Asked on 11/18/2014 by greg from northern mi

    1 answer

    • VERIFIED BUYER

      A:

      Yes. I used it for 4 fans. To be sure, add up the amps on all your fans and
      make sure the total does not exceed the amp rating of the dehumidistat

      Answered on 11/18/2014 by Anonymous
  • Dehumidistat Control

    Q:

    Do I need a dehumidistat control for each eliminator fan?
    Asked on 9/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it is an optional component to operate the EL-1 or multiple units.

      Answered on 10/5/2011 by PexSupply Staff from NY
  • Dehumidistat Control

    Q:

    If set at say 30, will the unit turn the fan on when the humidity is above 30 or below 30?
    Asked on 9/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It would turn the fan on when humidity is above 30.

      Answered on 9/12/2011 by PexSupply Staff from NY
  • Dehumidistat Control

    Q:

    What is the Amp rating for this dehumidistat? I was wondering if it could be used with a dehumidifier that draws 5.1 Amps?
    Asked on 6/14/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer has tested this product with a maximum amp draw of 5 amps. They do not recommend using it with a higher draw than that.

      Answered on 6/20/2011 by PexSupply Staff from NY
  • Dehumidistat Control

    Q:

    Will this product work during very cold weather (from below zero to 40 degrees above zero F)?
    Asked on 1/24/2011 by Anonymous from Warrensburg, NY

    1 answer

    • CUSTOMER CARE

      A:

      This product is not affected by temperature since it is only a switch. The EL-1 fan that is used with the EDH-1 will not operate in temperatures below 50° F.

      Answered on 1/26/2011 by PexSupply Staff from NY
  • Dehumidistat Control

    Q:

    I just bought this product and had it installed with the eliminator vent fan. I would like for the vent fan to run when the humidity is high under my house, but not run when it is raining because I don't want the vent fans to pull in more moisture.
    Can someone please advise what setting level I need to put the dehumidistat on so that the fan will run when its moist in the crawl space, but not when it's actually raining?
    Asked on 8/31/2010 by Robin from Georiga

    1 answer

    • CUSTOMER CARE

      A:

      This unit is not powerful enough to pull in moisture when it rains. As far as which setting level to set it at, we recommend starting at 35 and make adjustments according to the humidity of the area.

      Answered on 9/2/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?