Eliminator Foundation Vent Fan Zoom

Eliminator Foundation Vent Fan

SKU:EL-1

Brand: Field Controls

Field Controls
Qty Price
$82.65
/ each
$238.05 / box (3 units x $79.35)
In Stock! Ships in 24-48 Hours
(45 Available)
1

Description for Field Controls EL-1

The Eliminator Foundation Vent Fan is a motorized fan designed to circulate fresh air in a home or building crawl space to eliminate cancer-causing radon gas and reduce moisture that can lead to mold formation and termite infestation. The Eliminator attaches to virtually any standard foundation vent. It is wired for automatic operation when the temperature exceeds 50oF. An optional de-humidistat activates the fan when humidity exceeds the owner-determined setting (20% - 80%) in conjunction with the built-in temperature control. The temperature control is shielded from the sun to prevent false readings that could lead to costly operation during cold weather.

Features

  • Reduces moisture content and mold potential in crawl spaces, floor joists, flooring, and other support wood
  • Circulates air in crawl space
  • Removes radon gas
  • Automatic operation
  • Temperature or humidity activated
  • Reduces potential for airborne mold infiltration into home
  • Reduces termite potential

    Note: Mounting Plate Dimensions 14-3/8" X 6-7/8"

Eliminator Foundation Vent Fan

REVIEW SNAPSHOT®

by PowerReviews
Field ControlsEliminator Foundation Vent Fan
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Easy to install and runs very quietly

By Running guy

from Atlanta, GA

Verified Buyer

Comments about Eliminator Foundation Vent Fan:

I installed the unit in my crawl space to improve ventalation and help remove moisture. It runs very quietly and it has been working perfectly.
It was an easy two peson installation that took about 15-20 minutes.

(2 of 2 customers found this review helpful)

 
5.0

Eliminator foundation Vent Fan

By Dick

from Virginia Beach VA

Verified Buyer

Comments about Eliminator Foundation Vent Fan:

On the recommendation of my Termite Inspector I installed three of these fans in my crawl space.

The supplied instructions were very easy to follow. I also installed an in-gararge on/off switch and the EDH-1 Dehumidistat.

The equipment appears to be top quality. The fans run extremely quite and move a good volume of air. I will set the dehumidistat to 35 % in the Spring and adjust as necessary to control the humidity.

When I first tested the fans I could smell the musty crawl space odors being pulled out from under the house. I suspect I am going to be even more pleased this summer.

(1 of 1 customers found this review helpful)

 
5.0

We purchase many of these.

By Dingo

from Gas Cit, Indiana

Verified Buyer

Comments about Eliminator Foundation Vent Fan:

Helps to remove moisture from crawl spaces which in turns helps prevent mold growth.
With the Dehumidistat control, it turns on automatically when needed.

 
5.0

Vent Fan great product

By Eddie

from Cookeville, TN

Verified Buyer

Comments about Eliminator Foundation Vent Fan:

Used to eliminate fumes in a commercial kitchen. Works great and so easy to install...Highly recommended.

(1 of 2 customers found this review helpful)

 
5.0

Blowin' in the Wind

By Ken the Engineer/Carpenter

from Hendersonville, NC

Verified Buyer

Comments about Eliminator Foundation Vent Fan:

I have the product installed in a low, dirt-floored crawlspace under my house in NC. The two Eliminator Foundation Vent fans help remove moisture and [...] mold growth on the floor joists. Installation was simple and it works very time the temperature goes over 50 degrees.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 14 Answers
Displaying questions 1-7
  • Eliminator Foundation Vent Fan

    Q:

    Is this for a 110v supply only? Or is it dual voltage enabled to run on 220v as well? Thanks
    Asked on 6/27/2014 by Harlan from San Diego Ca

    4 answers

    • VERIFIED BUYER

      A:

      110v only

      Answered on 6/28/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Its just 110
      D & R
      Drainage Systems LLC.
      Dan Flynn
      Web: www.DRDrainageSystems.com

      Answered on 6/27/2014 by Anonymous
    • VERIFIED BUYER

      A:

      110 volt only.

      Answered on 6/27/2014 by Anonymous
    • CUSTOMER CARE

      A:

      The EL-1 is designed for use with a 110 volt power supply.

      Answered on 6/30/2014 by SupplyHouse Staff from NY
  • Eliminator Foundation Vent Fan

    Q:

    Does this fan exhaust air out of the crawlspace or does it bring outside air into the crawlspace?
    Asked on 6/18/2014 by steve

    3 answers

    • VERIFIED BUYER

      A:

      It removes air and moisture from the crawspace to the outside. Mine is used primarily to control moisture in crawspace to prevent mold and mildew from forming in crawspace. I also recommend using a humidistat so the fans come on when humidity level reaches a certain threshold.
      Sent from my iPhone

      Answered on 6/19/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It exhausts air out of the crawl space.

      Answered on 6/18/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It does both. As the fan is pushing air "out" of the crawlspace it is
      drawing air "into" the crawlspace from the other passive vents on the
      opposite side of the crawlspace.

      Answered on 6/18/2014 by Anonymous
  • Eliminator Foundation Vent Fan

    Q:

    WHAT IS THE HP OR ANPERAGE OF THIS MOTOR CAN I INSTALL 3 ON 1 HUMIDIFER STAT
    Asked on 5/9/2012 by MACK from ABINGDON VA

    3 answers

    • VERIFIED BUYER

      A:

      If the question is: Can you put three of these foundation vent fans on one
      humidistat the answer is yes. They are very low draw. However, I might also
      mention that I personally did not like using the humidistat switch as the switch
      is very slow to respond and wasn't that accurate. 
       
      I now use timers on a series of foundation vent fans where the fans on the West
      facing side of the house go on in the AM and the East facing side of the house
      go on in the afternoon. The fans run daily to make sure all the wood flooring
      has excellent air circulation on the underside and to assure that moisture is
      kept at a bare minimum under the house.

      Answered on 5/9/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I am not up to crawling down there to look right now but they are pretty low
      amperage. I am running 2 of them off one stat with no issues.
      Kevin
      ~~~ _/) ~~~

      Answered on 5/9/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      The EL-1 draws 0.6 amps and maximum of 35 watts. You can install three EL-1’s on one EDH-1.

      Answered on 6/5/2012 by PexSupply Staff from NY
  • Eliminator Foundation Vent Fan

    Q:

    can i get this with a DC fan motor? If so how much? Thanks
    Asked on 6/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, that option is not available for this fan.

      Answered on 6/8/2011 by PexSupply Staff from NY
  • Eliminator Foundation Vent Fan

    Q:

    hello, what is the cfm of air movment thanks
    Asked on 5/31/2011 by jb from treorton pa 17881

    1 answer

    • CUSTOMER CARE

      A:

      This fan has a CFM rating of 100.

      Answered on 6/1/2011 by PexSupply Staff from NY
  • Eliminator Foundation Vent Fan

    Q:

    Do you have a PDF Manual for this item?
    Asked on 5/17/2011 by Anonymous from Cumming, Georgia

    1 answer

  • Eliminator Foundation Vent Fan

    Q:

    how many years on he warranty??
    Asked on 11/28/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This product has an 18 month warranty.

      Answered on 12/13/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons